Shop All Cable Clamps & Clips
Meltric
MB40-35 BOX
Mfr # MB40-35
Zoro # G001756354
product price: $1,495.99
/ea
Free Shipping & Returns
$1,495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Interior Volume 1062 cu in
- Metal Type Aluminum painted
- Accessory Size C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # MB40-35
- Zoro # G001756354
- UPC # 784474331203
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | C |
Thread Size | 3 1/2" NPT |
Details
Color | Gray |
Material | Metal |
Interior Volume | 1062 cu in |
Metal Type | Aluminum painted |
Description
BOX METAL GRAY SIZE C 3 1/2" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 2:1- 3/64" x 100FT- Black (HS2-0047-100FT)
- MULBERRY Number of Gangs: 4 Steel, Semi-Gloss Finish, White (86074)
- WESTEK Univ Touch Dimmer Kit (6503HBLC)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 0.75A, 600V AC, Non-Indicating (KTK-R-3/4)
- MELTRIC 711C3N07 BOX/ANGLE ADAPTER 30 DEGREE (711C3N07)
- MELTRIC 511P0D21 HANDLE w/CABLE RANGE (511P0D21)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- MELTRIC 61-1A346 DRAW PLATE (61-1A346)
- MELTRIC 555P0D45 HANDLE SANTOPRENE w/CABLE RANGE (555P0D45)
- MELTRIC PFLUG400-90 LUG 90 DEGREE (PFLUG400-90)
- ZSI SWP Loop Clamp, 3x3/4", 0.406" Hole (SPW-48)
- Meltric Cable Clamps & Clips