Shop All Cable Clamps & Clips
Meltric
MB40-30 BOX
Mfr # MB40-30
Zoro # G801756219
product price: $1,521.99
/ea
Free Shipping & Returns
$1,521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Accessory Size C
- Thread Size 3" NPT
- Interior Volume 1062 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # MB40-30
- Zoro # G801756219
- UPC # 784474331197
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | C |
Thread Size | 3" NPT |
Details
Color | Gray |
Material | Metal |
Interior Volume | 1062 cu in |
Metal Type | Aluminum painted |
Description
BOX METAL GRAY SIZE C 3" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Light Door Switch, NOVAL Accessory, 14 Gang, Steel (ALFSWD)
- DIVERSIFIED DPR-350C Voltage Phase Monitor (DPR350C)
- MERSEN Fuse Cover, 600V AC/DC Volt Rating, 1 Poles (DFC-3)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH3 Power Rated, Off White, 1 ft (6 PACK) (LDPH3IW6-A)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- MELTRIC 794P0ES2 HANDLE w/CORD GRIP (794P0ES2)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- MELTRIC 715P0GP2 HANDLE w/CORD GRIP (715P0GP2)
- MELTRIC 513P0N07 HANDLE w/NPT (513P0N07)
- ZORO SELECT Clamp, OD 1 1/2 In, 3/4 In W, Vinyl, PK25 (COV2513Z1)
- Meltric Cable Clamps & Clips