Shop All Pin & Sleeve Receptacles
Meltric
Dsn20 Receptacle Poly, Blue, Size 1, Type 4X Ip 69 1P+N+G 20A 120 Vac 60 Hz +2 Aux
Mfr # 63-14125-K16-972
Zoro # G810465584
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20 A
- Voltage 120 VAC
- Color - Plugs and Receptacles Blue
- Phase 14 AWG - 12 AWG Screw Terminal
- Material Poly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 63-14125-K16-972
- Zoro # G810465584
- UPC # 784474112581
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Details
Item | Receptacle |
Amps - Plugs and Receptacles | 20 A |
Voltage | 120 VAC |
Color - Plugs and Receptacles | Blue |
Phase | 14 AWG - 12 AWG Screw Terminal |
Material | Poly |
Standards | UL 1682; UL 2682; cCSAus; C22.2 No. 182.1.13 |
HP | 0.75 hp |
Number of Aux. Outputs | +2 AUX |
Short Circuit Current Rating | 100 kA - Close & Withstand |
Impact Rating | IK09 |
Contact Configuration | 1P+N+G |
Operating Temp. Range | -40F(-40C) to 140F (60C) |
Description
Dsn20 Receptacle Poly, Blue, Size 1, Type 4X Ip 69 1P+N+G 20A 120 Vac 60 Hz +2 Aux
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Toggle Switch 20A 120 277V Lckg 3Way Sw Iv (1223-2IL)
- PROJEX Tap 3Outlet Electrical P (FA-112-5/05PRJ)
- DWYER INSTRUMENTS Mini Pressure Switch, 6 Wc Mini Pr Sw (MDS-6)
- APC UPS System, 5000VA, 4 Outlets, Rack, Out: 120/208/240V AC , In:208/240V AC (SUA5000RMT5U)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 03-A8001 INLET (03-A8001)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 63-38073 INLET (63-38073)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Brown, Single Pack Ring, Terminal Mod (HBL5661RT)
- Meltric Pin & Sleeve Devices