Shop All Pin & Sleeve Receptacles
Meltric
Ds200 Receptacle Metal Blue Size 6 Type 4X 2P+G 200A 480 Vac 60 Hz Padlock Pawl
Mfr # 37-24042-843
Zoro # G310465589
product price: $1,647.99
/ea
Free Shipping & Returns
$1,647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 480 VAC
- Amps - Plugs and Receptacles 200 A
- Receptacle Type Aluminum
- Color - Plugs and Receptacles Blue
- Phase 4 AWG - 4/0 AWG Screw Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-24042-843
- Zoro # G310465589
- UPC # 784474629744
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Details
Item | Receptacle |
Voltage | 480 VAC |
Amps - Plugs and Receptacles | 200 A |
Receptacle Type | Aluminum |
Color - Plugs and Receptacles | Blue |
Phase | 4 AWG - 4/0 AWG Screw Terminal |
Material | Metal |
Impact Rating | IK10 |
Short Circuit Current Rating | 10 kA - Close & Withstand |
Operating Temp. Range | -40F(-40C) to 140F (60C) |
Contact Configuration | 2P+G |
Terminal Type | Padlock Pawl |
Standards | UL 2682; UL 1682; cCSAus; C22.2 No. 182.1-13 |
Description
Ds200 Receptacle Metal Blue Size 6 Type 4X 2P+G 200A 480 Vac 60 Hz Padlock Pawl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pilot Light, 22mm, LED, Green (30G217)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NO (8536SDG1V02H30S)
- CRYDOM Solid State Relay, 110 to 280VAC, 30A (CKRA4830)
- ZORO SELECT Clamp, Aluminum, Dia 5/8 In, PK50 (CO1009AL)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 03-A8001 INLET (03-A8001)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 63-68047 INLET (63-68047)
- MELTRIC 63-38047 INLET (63-38047)
- Meltric Pin & Sleeve Receptacles