Shop All Pin & Sleeve Plugs
Meltric
Ds100 Inlet Metal Size 5 Type 4X Ip 69 2P+G 100A 600 Vac 60 Hz No Aux
Mfr # 37-98142
Zoro # G710467480
product price: $591.99
/ea
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 100 A
- Voltage - Plugs and Receptacles 600 VAC
- Color - Plugs and Receptacles Metal
- Phase - Electrical 4 AWG - 2/0 AWG Screw Terminal
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 37-98142
- Zoro # G710467480
- UPC # 784474124638
- Country of Origin United States
- Category Pin & Sleeve Plugs
Details
Item - Plugs and Receptacles | Inlet |
Amps - Plugs and Receptacles | 100 A |
Voltage - Plugs and Receptacles | 600 VAC |
Color - Plugs and Receptacles | Metal |
Phase - Electrical | 4 AWG - 2/0 AWG Screw Terminal |
Material | Metal |
HP | 5 hp |
Type | Aluminum |
Standards | UL 2682; UL 1682; cCSAus; C22.2 No. 182.1-13 |
Description
Ds100 Inlet Metal Size 5 Type 4X Ip 69 2P+G 100A 600 Vac 60 Hz No Aux
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Versatap Faceplate, Stainless Steel, 1-Port (ATBKF-VT)
- LEVITON WALLPLT DEC MID WHT10PK (PJ26-WM)
- EATON MS1 Key, 22mm, Silver (M22-ES-MS1)
- GARDNER BENDER 12-10 Ga. Insulated Wire Butt Splice Yellow 50 pk (10-126)
- ZORO SELECT Pin/Sleeve Receptacle, 4 Wires, 3 Poles (BRY460R7W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 60A, 208V (HBL560P9W)
- HUBBELL Pin and Sleeve Connector, 4 Poles, 5 Wires (HBLS560C9W)
- HUBBELL WIRING DEVICE-KELLEMS Ps, Ins, Plug, 4P5W, 200A 600V (HBL5200PS1WR)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 30A, 600VAC (HBL430PS2W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 30A, 600V (HBL430P5W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 60A, 250V (HBL460P12W)
- Meltric Pin & Sleeve Plugs