Shop All Pin & Sleeve Plugs
Meltric
Dr150 Inlet Poly Blue Size 5 Type 4X 3P+G 150A 480 Vac 60 Hz +6 Aux
Mfr # 31-98243-K04-976
Zoro # G510467468
product price: $816.99
/ea
Free Shipping & Returns
$816.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 150 A
- Voltage - Plugs and Receptacles 480 VAC
- Color - Plugs and Receptacles Blue
- Phase - Electrical 4 AWG - 2/0 AWG Screw Terminal
- Standards UL 1682; cCSAus; C22.2 No. 182.1-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-98243-K04-976
- Zoro # G510467468
- UPC # 784474685238
- Country of Origin United States
- Category Pin & Sleeve Plugs
Details
Item - Plugs and Receptacles | Inlet |
Amps - Plugs and Receptacles | 150 A |
Voltage - Plugs and Receptacles | 480 VAC |
Color - Plugs and Receptacles | Blue |
Phase - Electrical | 4 AWG - 2/0 AWG Screw Terminal |
Standards | UL 1682; cCSAus; C22.2 No. 182.1-13 |
Material | Poly |
Description
Dr150 Inlet Poly Blue Size 5 Type 4X 3P+G 150A 480 Vac 60 Hz +6 Aux
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal #6, #8, #10 Stud PK10 (3111M)
- LOWELL Value UPS (UPSV-700)
- POWER FIRST 10 ft. 16/3 Extension Cord SJTW (3EA97)
- REMKE I Grip, Cable Range .56-.73, I-056 (7310-003R)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 30A, 250V (HBL430P9W)
- HUBBELL IEC Pin & Sleeve Plug, 60 A, 480V AC, IEC Grounding, 20 hp, 3 Poles, 3 Phase, 4 Wires, Red (HBL460P7W)
- HUBBELL Pin and Sleeve Plug, 4P, 5W, 60A, 600VAC (HBL560PS1W)
- ZORO SELECT Pin and Sleeve Plug, Red, 480VAC (BRY430P7W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 20A, 250V (HBL420P12W)
- ZORO SELECT Pin and Sleeve Plug, 4 Poles, 120/208VAC (BRY560P9W)
- ZORO SELECT Pin/Sleeve Receptacle, 4 Wires, 3 Poles (BRY460R7W)
- Meltric Pin & Sleeve Devices