Shop All Pin & Sleeve Plugs
Meltric
Dn20C Inlet Metal Size 5 Ip 54/55 17P 15A 50 V 60 Hz
Mfr # 17-68170
Zoro # G910467501
product price: $554.99
/ea
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 50 V
- Color - Plugs and Receptacles Metal
- Phase - Electrical 16 AWG - 10 AWG Screw Terminal
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-68170
- Zoro # G910467501
- UPC # 784474004039
- Country of Origin United States
- Category Pin & Sleeve Plugs
Details
Item - Plugs and Receptacles | Inlet |
Amps - Plugs and Receptacles | 15 A |
Voltage - Plugs and Receptacles | 50 V |
Color - Plugs and Receptacles | Metal |
Phase - Electrical | 16 AWG - 10 AWG Screw Terminal |
Material | Metal |
Type | Zamak |
Standards | cCSAus; C22.2 No.94.2-15 |
Description
Dn20C Inlet Metal Size 5 Ip 54/55 17P 15A 50 V 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Conduit Body Cover, Screw In (S60500CG00)
- IFM Wireable M12 connector (EVC816)
- MILWAUKEE TOOL Replacement Switch (23-66-2830)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 20A, 125V (HBL320P4W)
- HUBBELL IEC Pin & Sleeve Plug, 60 A, 480V AC, IEC Grounding, 20 hp, 3 Poles, 3 Phase, 4 Wires, Red (HBL460P7W)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plug, 60A 125/250V, 3-Pole 4-Wire Grounding, Watertight- Reversed Service (HBL460P12WR)
- ZORO SELECT Pin and Sleeve Plug, Black, 3 Poles, 600VAC (BRY460P7W)
- BRYANT IEC Pin and Sleeve, Watertight Plug, 30 A, 3 Phase 600 VAC (BRY430P5W)
- SICK CABLE, YF2A15020VB5XLEAX (2096239)
- SICK CABLE, YF8U14050UA3XLEAX (2094792)
- Meltric Pin & Sleeve Devices