Shop All Cable Clamps & Clips
Meltric
7X3P0N10 HANDLE w/NPT
Mfr # 7X3P0N10
Zoro # G701759877
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Material Metal
- Thread Size 1" NPT
- Cable Range Apx 0.75-1.00 in
- Accessory Size 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 7X3P0N10
- Zoro # G701759877
- UPC # 784474550567
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1" NPT |
Accessory Size | 3 |
Details
Color | Metal |
Material | Metal |
Cable Range | Apx 0.75-1.00 in |
Interior Volume | 12 cu in |
Metal Type | Stainless steel |
Description
HANDLE w/NPT METAL SIZE 3 1" NPT Apx 0.75-1.00 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A70QS-14FI Series, 50A, Fast-Acting, 690V AC, Cylindrical (A70QS50-14FI)
- ELESA Mechanical position Indicators, DD51-AN-004.0-D-C2 (DD51)
- POWERCOMM Coax Connector Crimp On PL259 (215-55105)
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (52SC6BV)
- MELTRIC 795P0N15 HANDLE OVERSIZED w/NPT (795P0N15)
- MELTRIC 513P0N07 HANDLE w/NPT (513P0N07)
- MELTRIC 512M3 ANGLE ADAPTER 30 DEGREE (512M3)
- MELTRIC 61-1A346 DRAW PLATE (61-1A346)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- 3M Cable Tie Base, 4-Way, Natural, PK500 (CTB1X1NTA-C)
- Meltric Cable Clamps & Clips