Shop All Cable Clamps & Clips
Meltric
7X3P0N07 HANDLE w/NPT
Mfr # 7X3P0N07
Zoro # G901757291
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Material Metal
- Accessory Size 3
- Cable Range Apx 0.44-0.81 in
- Metal Type Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 7X3P0N07
- Zoro # G901757291
- UPC # 784474557153
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 3 |
Thread Size | 3/4" NPT |
Details
Color | Metal |
Material | Metal |
Cable Range | Apx 0.44-0.81 in |
Metal Type | Stainless steel |
Interior Volume | 12 cu in |
Description
HANDLE w/NPT METAL SIZE 3 3/4" NPT Apx 0.44-0.81 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-14-L)
- LITTELFUSE UL Class Fuse, L75QS Series, Very Fast Acting, 70A, Not Rated, Non-Indicating (L75QS070.V)
- CALCONDUIT Elbow, 1-1/2 in., 90 Degree Yard, GRC (877002)
- EATON UPS, 770W, Out: 120V AC , In:120V AC (5P1000RC)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- MELTRIC 713P0S16 HANDLE w/CLAMP & BUSHING (713P0S16)
- MELTRIC 711P0DP4 HANDLE w/CORD GRIP (711P0DP4)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- MELTRIC 513C7000 BOX/ANGLE ADAPTER 70 DEGREE (513C7000)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK25 (22CC37B0125B)
- Meltric Cable Clamps & Clips