Shop All Cable Clamps & Clips
Meltric
7X3C3N10 BOX/ANGLE ADAPTER 30 DEGREE
Mfr # 7X3C3N10
Zoro # G201758998
Free Shipping & Returns
$1,032.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Material Metal
- Metal Type Stainless steel
- Accessory Size 3
- Thread Size 1" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 7X3C3N10
- Zoro # G201758998
- UPC # 784474578998
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 3 |
Thread Size | 1" NPT |
Details
Color | Metal |
Material | Metal |
Metal Type | Stainless steel |
Interior Volume | 49 cu in |
Description
BOX/ANGLE ADAPTER 30 DEGREE METAL SIZE 3 1" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Conduit Body, Type LL, FM7, 3/4 in., PVC (PV0700LL27)
- OMRON Photoelectric Sensor, Cylinder, Thru-Beam (E3FA-TP21)
- DAYTON Photocontrol, Turn-Lock, 120 to 277VAC (26WA87)
- PANDUIT 24.4" L Heavy Duty Cable Tie BK PK 50 (BT7LH-L0)
- MELTRIC 514P0D35473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (514P0D35473)
- MELTRIC 556P0D35 HANDLE SANTOPRENE w/CABLE RANGE (556P0D35)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- MELTRIC 513M3 ANGLE ADAPTER 30 DEGREE (513M3)
- MELTRIC PFLUG400-90 LUG 90 DEGREE (PFLUG400-90)
- DOLPHIN COMPONENTS Cable Clamp, 5/16 In, White, PK100 (DC-5/16N)
- Meltric Cable Clamps & Clips