Shop All Cable Clamps & Clips
Meltric
7X2P0N07 HANDLE w/NPT
Mfr # 7X2P0N07
Zoro # G401757197
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Material Metal
- Accessory Size 2
- Metal Type Stainless steel
- Interior Volume 8.5 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 7X2P0N07
- Zoro # G401757197
- UPC # 784474627214
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 2 |
Thread Size | 3/4" NPT |
Details
Color | Metal |
Material | Metal |
Metal Type | Stainless steel |
Interior Volume | 8.5 cu in |
Cable Range | Apx 0.44-0.81 in |
Description
HANDLE w/NPT METAL SIZE 2 3/4" NPT Apx 0.44-0.81 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ferrule, Copper, 0.64 in L, PK100 (797V03)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26A6)
- EATON Input/Output Module, Inputs 8, Outputs 8 (EASY-E4-DC-16TE1)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 10A, 32V DC, Indicating, 2 PK (BP/ATM-10ID)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- MELTRIC PFLUG400-90 LUG 90 DEGREE (PFLUG400-90)
- MELTRIC 512M3 ANGLE ADAPTER 30 DEGREE (512M3)
- MELTRIC 712C3N07 BOX/ANGLE ADAPTER 30 DEGREE (712C3N07)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- MIDWEST FASTENER 5/16" Plastic wide Adhesive Clamps 10PK (66866)
- Meltric Cable Clamps & Clips