Shop All Cable Clamps & Clips
Meltric
7X2M3 ANGLE ADAPTER 30 DEGREE
Mfr # 7X2M3
Zoro # G501760080
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Material Metal
- Interior Volume 8.5 cu in
- Metal Type Stainless steel
- Accessory Size 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 7X2M3
- Zoro # G501760080
- UPC # 784474552134
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 2 |
Details
Color | Metal |
Material | Metal |
Interior Volume | 8.5 cu in |
Metal Type | Stainless steel |
Description
ANGLE ADAPTER 30 DEGREE METAL SIZE 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND 3/4" W x 8" L Hook-and-Loop Blue One-Wrap Perforated Fastener Strap, 45 pk. (176040)
- PANDUIT 27.5" L Heavy Duty Cable Tie NAT PK 50 (BT8LH-L)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM510C)
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 3P, M-0 (2510KR1)
- MELTRIC 711C3N07 BOX/ANGLE ADAPTER 30 DEGREE (711C3N07)
- MELTRIC 713P0DP4 HANDLE w/CORD GRIP (713P0DP4)
- MELTRIC 715P0GP2 HANDLE w/CORD GRIP (715P0GP2)
- MELTRIC 514P0D35473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (514P0D35473)
- MELTRIC 795P0N15 HANDLE OVERSIZED w/NPT (795P0N15)
- MELTRIC 514M3 ANGLE ADAPTER 30 DEGREE (514M3)
- TY-RAP Cable Clip, Locking, Gray, PK25 (GL500RT)
- Meltric Cable Clamps & Clips