Shop All Cable Clamps & Clips
Meltric
7X2C3N10 BOX/ANGLE ADAPTER 30 DEGREE
Mfr # 7X2C3N10
Zoro # G801758879
Free Shipping & Returns
$1,059.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Material Metal
- Interior Volume 49 cu in
- Metal Type Stainless steel
- Thread Size 1" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 7X2C3N10
- Zoro # G801758879
- UPC # 784474580304
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1" NPT |
Accessory Size | 2 |
Details
Color | Metal |
Material | Metal |
Interior Volume | 49 cu in |
Metal Type | Stainless steel |
Description
BOX/ANGLE ADAPTER 30 DEGREE METAL SIZE 2 1" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Power Cord, L6-30P, SJT, 8 ft., Blk, 24A, 12/3 (AP9896)
- NVENT HOFFMAN Conduit Hole Seal, 1.67 In Hole, Steel (AS125)
- NVENT HOFFMAN Purge and Pressurization Systems, 4-8 bar, <60 cu ft, SS Type 316 (PLCB1YZ)
- INTERMATIC Electrical Box, Junction Box, Plastic, Rectangular (PJB4175)
- MELTRIC 715P0GP2 HANDLE w/CORD GRIP (715P0GP2)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- MELTRIC 555P0D45 HANDLE SANTOPRENE w/CABLE RANGE (555P0D45)
- MELTRIC 513P0N07 HANDLE w/NPT (513P0N07)
- MELTRIC 513M3 ANGLE ADAPTER 30 DEGREE (513M3)
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1/4" Diameter - 100 pcs - Natural White (CCUC1-025-100-NATURAL)
- Meltric Cable Clamps & Clips