Shop All Cable Clamps & Clips
Meltric
7X1P0N07 HANDLE w/NPT
Mfr # 7X1P0N07
Zoro # G001756897
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Metal
- Material Metal
- Metal Type Stainless steel
- Thread Size 3/4" NPT
- Interior Volume 5.5 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 7X1P0N07
- Zoro # G001756897
- UPC # 784474562133
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 3/4" NPT |
Accessory Size | 1 |
Details
Color | Metal |
Material | Metal |
Metal Type | Stainless steel |
Interior Volume | 5.5 cu in |
Cable Range | Apx 0.44-0.81 in |
Description
HANDLE w/NPT METAL SIZE 1 3/4" NPT Apx 0.44-0.81 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 FEMALE 90°, PUR 12x0, 14 black drag ch AIN 10m (7000-19061-7051000)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 480 V AC, 9 A, Reversing: No (LC1D09T7)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 500VA, 50/60 Hz (16V986)
- RACO Insulated Connector, 1-1/4 In., Straight (3515RAC)
- MELTRIC 715P0FP1 HANDLE w/CORD GRIP (715P0FP1)
- MELTRIC 512M3 ANGLE ADAPTER 30 DEGREE (512M3)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- MELTRIC 596P0N15 HANDLE w/NPT (596P0N15)
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- ELENCO ELECTRONICS Lenco 380-05552 LC-40 Green Welding Cable Holder Set (380-05552)
- Meltric Cable Clamps & Clips