Shop All Cable Clamps & Clips
Meltric
7X1C3N10 BOX/ANGLE ADAPTER 30 DEGREE
Mfr # 7X1C3N10
Zoro # G501756823
product price: $1,023.99
/ea
Free Shipping & Returns
$1,023.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Material Metal
- Interior Volume 49 cu in
- Accessory Size 1
- Metal Type Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 7X1C3N10
- Zoro # G501756823
- UPC # 784474579230
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 1 |
Thread Size | 1" NPT |
Details
Color | Metal |
Material | Metal |
Interior Volume | 49 cu in |
Metal Type | Stainless steel |
Description
BOX/ANGLE ADAPTER 30 DEGREE METAL SIZE 1 1" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Straight Electrical Receptacle 3 Wire, 20 Amps, 125V, NEMA 5-20R (YGA021F)
- CANTEX Electrical Box, 32 cu in, FSC Box, 2 Gang, PVC (E9812E)
- GE Miniature Circuit Breaker, THQP Series 30A, 2 Pole, 120/240V AC (THQP230)
- GROTE Twist-In Socket Pigtail With Bulb (68380)
- MELTRIC 513M3 ANGLE ADAPTER 30 DEGREE (513M3)
- MELTRIC 715P0GP2 HANDLE w/CORD GRIP (715P0GP2)
- MELTRIC 511P0D21 HANDLE w/CABLE RANGE (511P0D21)
- MELTRIC 715C3N20 BOX/ANGLE ADAPTER 30 DEGREE (715C3N20)
- MELTRIC 514P0D35473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (514P0D35473)
- MELTRIC 715P0FP1 HANDLE w/CORD GRIP (715P0FP1)
- DEL CITY Cord Clips- Natural- 3/8", 100 Pieces (9778)
- Meltric Cable Clamps & Clips