Shop All Cable Clamps & Clips
Meltric
7T7F0N40 BOX
Mfr # 7T7F0N40
Zoro # G501757110
product price: $1,471.99
/ea
Free Shipping & Returns
$1,471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Interior Volume 1062 cu in
- Accessory Size 7
- Metal Type Aluminum painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 7T7F0N40
- Zoro # G501757110
- UPC # 784474028066
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 7 |
Thread Size | 4" NPT |
Details
Color | Gray |
Material | Metal |
Interior Volume | 1062 cu in |
Metal Type | Aluminum painted |
Description
BOX METAL GRAY SIZE 7 4" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Leviton Residential Thermoplastic Straight Blade Plug 1-15P 20-16 AWG 2 Pole 2 Wire (C20-00101-00P)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NC/1NC, Red (9001KR8P1RH25)
- FLUKE UL Class Fuse, Fast-Acting, 0.44A, 1000V AC (FUSE-440MA/1000VB5)
- SQUARE D Panelboard Cover, Flush (NC44F)
- MELTRIC 713P0EP4 HANDLE w/CORD GRIP (713P0EP4)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- MELTRIC 715P0GP2 HANDLE w/CORD GRIP (715P0GP2)
- MELTRIC 514M3 ANGLE ADAPTER 30 DEGREE (514M3)
- MELTRIC 713C3N07 BOX/ANGLE ADAPTER 30 DEGREE (713C3N07)
- MELTRIC 556P0D35 HANDLE SANTOPRENE w/CABLE RANGE (556P0D35)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- Meltric Cable Clamps & Clips