Shop All Cable Clamps & Clips
Meltric
7T7F0N35 BOX
Mfr # 7T7F0N35
Zoro # G301757303
product price: $1,516.99
/ea
Free Shipping & Returns
$1,516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Thread Size 3 1/2" NPT
- Accessory Size 7
- Interior Volume 1062 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 7T7F0N35
- Zoro # G301757303
- UPC # 784474028059
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 3 1/2" NPT |
Accessory Size | 7 |
Details
Color | Gray |
Material | Metal |
Interior Volume | 1062 cu in |
Metal Type | Aluminum painted |
Description
BOX METAL GRAY SIZE 7 3 1/2" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 54.2/27.1 A (7672)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 2-1/2In (PLG-250)
- CHECKERS Cable Protector, 1 Channel, Black, 5 ft. L (RFD7-5)
- 3M Displacement Connector, 12 AWG, PK50 (953X-BOTTLE)
- MELTRIC 513C7000 BOX/ANGLE ADAPTER 70 DEGREE (513C7000)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- MELTRIC 596P0N15 HANDLE w/NPT (596P0N15)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- MELTRIC 713C3N07 BOX/ANGLE ADAPTER 30 DEGREE (713C3N07)
- MELTRIC 555P0D45 HANDLE SANTOPRENE w/CABLE RANGE (555P0D45)
- GAMPAK Strap One Hole Silr 3/8" (47919)
- Meltric Cable Clamps & Clips