Shop All Cable Clamps & Clips
Meltric
7T7F0N30 BOX
Mfr # 7T7F0N30
Zoro # G101759118
product price: $1,472.99
/ea
Free Shipping & Returns
$1,472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Type Size 7
- Interior Volume 1062 cu in
- Thread Size 3" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 7T7F0N30
- Zoro # G101759118
- UPC # 784474028042
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 3" NPT |
Accessory Size | 7 |
Details
Color | Gray |
Material | Metal |
Type | Size 7 |
Interior Volume | 1062 cu in |
Metal Type | Aluminum painted |
Suitable For Use With | DR400 Standard Duty Plug and Receptacle |
Description
BOX METAL GRAY SIZE 7 3" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 5e Patch Cable, 10 ft, White (AT1510EV-WH)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 110 to 200A Amp Range, 250V AC/DC Volt Rating (RM25200-3CR)
- FLEX-STRUT Fixture Nut (FS-6461 E/G)
- HUBBELL Single Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Smooth Finish (SS723)
- MELTRIC 712C3N07 BOX/ANGLE ADAPTER 30 DEGREE (712C3N07)
- MELTRIC 511P0D21 HANDLE w/CABLE RANGE (511P0D21)
- MELTRIC 514M3 ANGLE ADAPTER 30 DEGREE (514M3)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- MELTRIC 715C3N20 BOX/ANGLE ADAPTER 30 DEGREE (715C3N20)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- ZSI Cush-A-Ring Clamp, Rubber, 3/4"PVC Pipe (SPP-4)
- Meltric Cable Clamps & Clips