Shop All Cable Clamps & Clips
Meltric
7T7F0N25 BOX
Mfr # 7T7F0N25
Zoro # G201757298
product price: $1,471.99
/ea
Free Shipping & Returns
$1,471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Interior Volume 1062 cu in
- Thread Size 2 1/2" NPT
- Metal Type Aluminum painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 7T7F0N25
- Zoro # G201757298
- UPC # 784474028035
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 2 1/2" NPT |
Accessory Size | 7 |
Details
Color | Gray |
Material | Metal |
Interior Volume | 1062 cu in |
Metal Type | Aluminum painted |
Description
BOX METAL GRAY SIZE 7 2 1/2" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/4" Inside Diameter - 4' Long Stick - Black (HS374-BK)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 1.8A, 600V AC, Non-Indicating (KLDR01.8)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 1In, Iron (Y-3M)
- OMRON General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PINAC24)
- MELTRIC 715C3N20 BOX/ANGLE ADAPTER 30 DEGREE (715C3N20)
- MELTRIC 794P0ES2 HANDLE w/CORD GRIP (794P0ES2)
- MELTRIC 713C3N07 BOX/ANGLE ADAPTER 30 DEGREE (713C3N07)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- MELTRIC 512M3 ANGLE ADAPTER 30 DEGREE (512M3)
- KMC Cable Clamp, 15/16" dia., 3/4" W, PK10 (CDV1513Z1)
- Meltric Cable Clamps & Clips