Shop All Cable Clamps & Clips
Meltric
7T6F0N30XL BOX
Mfr # 7T6F0N30XL
Zoro # G401758484
product price: $577.99
/ea
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Accessory Size 6
- Thread Size 3" NPT
- Metal Type Aluminum painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 7T6F0N30XL
- Zoro # G401758484
- UPC # 784474681100
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 6 |
Thread Size | 3" NPT |
Details
Color | Gray |
Material | Metal |
Metal Type | Aluminum painted |
Interior Volume | 369.8 cu in |
Description
BOX METAL GRAY SIZE 6 3" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 5/16" Stud PK10 (30316)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 12 in D, NEMA 12; 13, Hinged (N12242412)
- ZORO SELECT Power Cord, 5-15P, SJT, 3 ft., Blk, 10A, 18/3 (5XFP0ID)
- REES Standard Legend-, Forward-Off-Reverse (09014041)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- MELTRIC 513C7000 BOX/ANGLE ADAPTER 70 DEGREE (513C7000)
- MELTRIC 715P0GP2 HANDLE w/CORD GRIP (715P0GP2)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- MELTRIC 713P0EP4 HANDLE w/CORD GRIP (713P0EP4)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- FASTTRACK 68in SELF ADHESIVE CABLE CLAMP 50PK (FA57062)
- Meltric Cable Clamps & Clips