Shop All Cable Clamps & Clips
Meltric
7T6F0N25 BOX
Mfr # 7T6F0N25
Zoro # G901759837
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Accessory Size 6
- Interior Volume 167.8 cu in
- Thread Size 2 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 7T6F0N25
- Zoro # G901759837
- UPC # 784474009485
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 6 |
Thread Size | 2 1/2" NPT |
Details
Color | Gray |
Material | Metal |
Interior Volume | 167.8 cu in |
Metal Type | Aluminum painted |
Suitable For Use With | DN7 Series Plug/Receptacle |
Description
BOX METAL GRAY SIZE 6 2 1/2" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Bab Thermal 40 Amps Two-pole Magnetic Circuit Breaker (BAB2040)
- GROTE 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK (84-3005)
- ANCOR Green w/Yellow Stripe 10 AWG Tinned Copper Wire - 25' (109302)
- SUPERIOR ELECTRIC GFCI 15 Amp 3 Prong Plug NEMA 5-15P (SE5000)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- MELTRIC 512M3 ANGLE ADAPTER 30 DEGREE (512M3)
- MELTRIC 596P0N15 HANDLE w/NPT (596P0N15)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- ZORO SELECT Clamp, OD 1 1/2 In, 3/4 In W, Vinyl, PK25 (COV2513Z1)
- Meltric Cable Clamps & Clips