Shop All Cable Clamps & Clips
Meltric
7T6F0N20 BOX
Mfr # 7T6F0N20
Zoro # G401758934
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Interior Volume 167.8 cu in
- Metal Type Aluminum painted
- Thread Size 2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 7T6F0N20
- Zoro # G401758934
- UPC # 784474015042
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 2" NPT |
Accessory Size | 6 |
Details
Color | Gray |
Material | Metal |
Interior Volume | 167.8 cu in |
Metal Type | Aluminum painted |
Suitable For Use With | DN7C Series Multi-Pin Plug/Receptacle |
Description
BOX METAL GRAY SIZE 6 2" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Wide Throat Beam Clamp, Rod Sz 5/8 In (0500009238)
- SCHNEIDER ELECTRIC Multiple head push buttons, direct mount (ZBA79)
- RACO Electrical Box Cover, 1 Gang, Rectangular, Brass, Single Receptical (6250)
- HALEX 2 in. Electrical Metallic Tube EMT Set-Screw Connector (62720)
- MELTRIC 714P0S22 HANDLE w/CLAMP & BUSHING (714P0S22)
- MELTRIC 794P0ES2 HANDLE w/CORD GRIP (794P0ES2)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- MELTRIC 513P0N07 HANDLE w/NPT (513P0N07)
- MELTRIC 514M3 ANGLE ADAPTER 30 DEGREE (514M3)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BU-5-8)
- Meltric Cable Clamps & Clips