Shop All Cable Clamps & Clips
Meltric
7T6F0N15 BOX
Mfr # 7T6F0N15
Zoro # G401759825
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Interior Volume 167.8 cu in
- Accessory Size 6
- Metal Type Aluminum painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 7T6F0N15
- Zoro # G401759825
- UPC # 784474025775
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 6 |
Thread Size | 1 1/2" NPT |
Details
Color | Gray |
Material | Metal |
Interior Volume | 167.8 cu in |
Metal Type | Aluminum painted |
Description
BOX METAL GRAY SIZE 6 1 1/2" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Temperature PID Cntrllr, 1/4 DIN, 4-20mA (96VFL13)
- EATON CUTLER-HAMMER FILLER PLATES 3/4"" BG/5 (CHFPP)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 3/8" x 150ft- Black (F6-0375-150-BK)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - Black (HS357-S100-BLACK)
- MELTRIC 713P0EP4 HANDLE w/CORD GRIP (713P0EP4)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- MELTRIC 713P0DP4 HANDLE w/CORD GRIP (713P0DP4)
- MELTRIC 514P0D35473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (514P0D35473)
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- MELTRIC 794P0ES2 HANDLE w/CORD GRIP (794P0ES2)
- ZORO SELECT Clamp, OD 1 1/4 In, 1/2 In W, Cushion, PK25 (COL2009Z1)
- Meltric Cable Clamps & Clips