Shop All Cable Clamps & Clips
Meltric
7T5F0N25 BOX
Mfr # 7T5F0N25
Zoro # G101759927
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Thread Size 2 1/2" NPT
- Interior Volume 76.3 cu in
- Accessory Size 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 7T5F0N25
- Zoro # G101759927
- UPC # 784474018555
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 2 1/2" NPT |
Accessory Size | 5 |
Details
Color | Gray |
Material | Metal |
Interior Volume | 76.3 cu in |
Metal Type | Aluminum painted |
Description
BOX METAL GRAY SIZE 5 2 1/2" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 0.630 In., 250 ft., Black (HWN0.63BK250)
- GROTE 4 AWG PVC Ring Terminal 5/16" Stud PK (84-2911)
- WIREMOLD Drop Ceiling Connector Fitting, White, PVC (2986-WH)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNJ3)
- MELTRIC 555P0D25 HANDLE SANTOPRENE w/CABLE RANGE (555P0D25)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- MELTRIC 715C3N20 BOX/ANGLE ADAPTER 30 DEGREE (715C3N20)
- MELTRIC 513P0N07 HANDLE w/NPT (513P0N07)
- MELTRIC 511P0D21 HANDLE w/CABLE RANGE (511P0D21)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- SWE-TECH 3C Mini Cable Clic, Reusable Ratcheting Adjustable Cable Management, 5/8 - 1 inch, Gray/Clear, 15PK (FWT30CA-12115)
- Meltric Cable Clamps & Clips