Shop All Cable Clamps & Clips
Meltric
7T5F0N20 BOX
Mfr # 7T5F0N20
Zoro # G601759991
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Interior Volume 76.3 cu in
- Accessory Size 5
- Thread Size 2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 7T5F0N20
- Zoro # G601759991
- UPC # 784474005470
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 5 |
Thread Size | 2" NPT |
Details
Color | Gray |
Material | Metal |
Interior Volume | 76.3 cu in |
Metal Type | Aluminum painted |
Suitable For Use With | DN20C Series Multi-Pin Plug/Receptacle |
Description
BOX METAL GRAY SIZE 5 2" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Step Down 3-To-1 Heat Shrink Butt Connectors, Yellow, 10 Pack (61411)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 20A (SNAP1221PLWNA)
- TRIPP LITE Power Cord, HD, 5-15P to C13, 15A, 14AWG, 3ft (P007-003)
- EATON Cutler-Hammer Non-Illuminated Selector Switch, 2NO, Cam3 (10250T21KB)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- MELTRIC 596P0N15 HANDLE w/NPT (596P0N15)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- MELTRIC 713P0EP4 HANDLE w/CORD GRIP (713P0EP4)
- DEL CITY DIV OF ACTUANT Del City 2656 Strain Relief Cord Connectors - PG- .45"- .75" (2656)
- Meltric Cable Clamps & Clips