Shop All Cable Clamps & Clips
Meltric
7T5F0N15 BOX
Mfr # 7T5F0N15
Zoro # G601759892
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Type Junction Box
- Material Metal
- Application DN20 Plug/Receptacle
- Interior Volume 76.3 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 7T5F0N15
- Zoro # G601759892
- UPC # 784474007221
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1 1/2" NPT |
Accessory Size | 5 |
Details
Color | Gray |
Type | Junction Box |
Material | Metal |
Application | DN20 Plug/Receptacle |
Interior Volume | 76.3 cu in |
Metal Type | Aluminum painted |
Description
BOX METAL GRAY SIZE 5 1 1/2" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO Cord Reel W/Stand 150'Or (K-100)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1078)
- FLUKE NETWORKS Impact Tool, D914, with 66/110Blade (10051501)
- NVENT HOFFMAN Lay-In Nema Type 12 Wireway Straight Sec (F44L60)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- MELTRIC 715P0FP1 HANDLE w/CORD GRIP (715P0FP1)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- MELTRIC 513C7000 BOX/ANGLE ADAPTER 70 DEGREE (513C7000)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- ANDERSON POWER PRODUCTS SB350 CBL CLMP USE W/A FRAME (996G1)
- Meltric Cable Clamps & Clips