Shop All Cable Clamps & Clips
Meltric
7T4F0N20 BOX
Mfr # 7T4F0N20
Zoro # G401758835
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Application For DN7c Plugs And Receptacles
- Thread Size 2" NPT
- Metal Type Aluminum anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 7T4F0N20
- Zoro # G401758835
- UPC # 784474331128
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 2" NPT |
Accessory Size | 4 |
Details
Color | Gray |
Material | Metal |
Application | For DN7c Plugs And Receptacles |
Metal Type | Aluminum anodized |
Interior Volume | 45.8 cu in |
Connection | 2 IN NPT |
Description
BOX METAL GRAY SIZE 4 2" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Load Center, BRP, 12 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BRP12L125R)
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (24C827)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 30W, 1.3A, DIN Rail/Chassis (SCP30S24DN)
- HUBBELL 20A Watertight Locking Connector 4P 5W 120/208VAC L21-20R (HBL2513SW)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- MELTRIC 555P0D25 HANDLE SANTOPRENE w/CABLE RANGE (555P0D25)
- MELTRIC 511M3 ANGLE ADAPTER 30 DEGREE (511M3)
- MELTRIC 511P0D18443 HANDLE w/CABLE RANGE SELF EJECTING (511P0D18443)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- MELTRIC 711P0DP4 HANDLE w/CORD GRIP (711P0DP4)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, PK25 (22CC37D0187E)
- Meltric Cable Clamps & Clips