Shop All Cable Clamps & Clips
Meltric
7T4F0N12 BOX
Mfr # 7T4F0N12
Zoro # G501756212
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Application For DN7c Plugs And Receptacles
- Interior Volume 45.8 cu in
- Thread Size 1 1/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 7T4F0N12
- Zoro # G501756212
- UPC # 784474018371
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1 1/4" NPT |
Accessory Size | 4 |
Details
Color | Gray |
Material | Metal |
Application | For DN7c Plugs And Receptacles |
Interior Volume | 45.8 cu in |
Metal Type | Aluminum painted |
Connection | 1-1/4 IN NPT |
Description
BOX METAL GRAY SIZE 4 1 1/4" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Control Transformer, 100 VA, Not Rated, 100/120V AC, 240V AC, 480V AC, 600V AC (TB100N011F2)
- CANTEX Conduit Outlet Body, PVC, C, Conduit Outlet Hub Size: 3" (5133107)
- AIMS POWER Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 3 Outlets (PWRI300012120S)
- ZORO SELECT Half Clamp, Cushioned, Dia 5/16 In, PK50 (CHV0609Z1)
- MELTRIC 514P0D35473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (514P0D35473)
- MELTRIC 794P0ES2 HANDLE w/CORD GRIP (794P0ES2)
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- MELTRIC 514M3 ANGLE ADAPTER 30 DEGREE (514M3)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- ZORO SELECT Cable Clamp, Nylon, 1/16 In, Blk, PK25 (22CC16A0062B)
- Meltric Cable Clamps & Clips