Shop All Cable Clamps & Clips
Meltric
7T4F0N10 BOX
Mfr # 7T4F0N10
Zoro # G101757848
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Interior Volume 45.8 cu in
- Metal Type Aluminum painted
- Accessory Size 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 7T4F0N10
- Zoro # G101757848
- UPC # 784474017251
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 4 |
Thread Size | 1" NPT |
Details
Color | Gray |
Material | Metal |
Interior Volume | 45.8 cu in |
Metal Type | Aluminum painted |
Suitable For Use With | DN7C Series Multi-Pin Plug/Receptacle |
Description
BOX METAL GRAY SIZE 4 1" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1/2 to 3/8In (RB50-38A)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (DSX12-70Z)
- RACO Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (243)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 200' Length - Clear (HS364-S200-CLEAR)
- MELTRIC 715C3N20 BOX/ANGLE ADAPTER 30 DEGREE (715C3N20)
- MELTRIC 713P0S16 HANDLE w/CLAMP & BUSHING (713P0S16)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- MELTRIC 713C3N07 BOX/ANGLE ADAPTER 30 DEGREE (713C3N07)
- MELTRIC 512M3 ANGLE ADAPTER 30 DEGREE (512M3)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, PK25 (22CC37C0375)
- Meltric Cable Clamps & Clips