Shop All Cable Clamps & Clips
Meltric
7T1F0N10 BOX
Mfr # 7T1F0N10
Zoro # G401757845
product price: $75.65
/ea
Free Shipping & Returns
$75.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Metal Type Aluminum painted
- Accessory Size 1
- Interior Volume 17.8 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 7T1F0N10
- Zoro # G401757845
- UPC # 784474005517
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 1 |
Thread Size | 1" NPT |
Details
Color | Gray |
Material | Metal |
Metal Type | Aluminum painted |
Interior Volume | 17.8 cu in |
Suitable For Use With | DN9C Series Multi-Pin Plug/Receptacle |
Description
BOX METAL GRAY SIZE 1,2,3 1" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Vu54S2008 1/2" Sweat 3-Way Fan (VU54S2008)
- ANCOR Ancor Marine Grade 121325 Tinned Duplex Cable Red and Black w/White Jacket, 12/2 250' (121325)
- TELEMECANIQUE SENSORS Limit Switch, Cat Whisker, Wobble Stick, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKD2106N12)
- EATON Non-ill Mom Pb Guarded Extd Red 2nc (M22-WJ4)
- MELTRIC 713P0S16 HANDLE w/CLAMP & BUSHING (713P0S16)
- MELTRIC 713C3N07 BOX/ANGLE ADAPTER 30 DEGREE (713C3N07)
- MELTRIC 715P0FP1 HANDLE w/CORD GRIP (715P0FP1)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- MELTRIC 513M3 ANGLE ADAPTER 30 DEGREE (513M3)
- MELTRIC 715P0GP2 HANDLE w/CORD GRIP (715P0GP2)
- GARDNER BENDER Plastic Cable Clamp, 1/2", UVB Black, PK12 (PPC-1550UVB)
- Meltric Cable Clamps & Clips