Shop All Cable Clamps & Clips
Meltric
7K6C6N25 BOX/ANGLE ADAPTER 60 DEGREE
Mfr # 7K6C6N25
Zoro # G001758471
product price: $680.99
/ea
Free Shipping & Returns
$680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Thread Size 2 1/2" NPT
- Interior Volume 248.4 cu in
- Metal Type Aluminum painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 7K6C6N25
- Zoro # G001758471
- UPC # 784474067294
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Thread Size | 2 1/2" NPT |
Accessory Size | 6 |
Details
Color | Black |
Material | Metal |
Interior Volume | 248.4 cu in |
Metal Type | Aluminum painted |
Description
BOX/ANGLE ADAPTER 60 DEGREE METAL BLACK SIZE 6 2 1/2" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Solid (SNAPSPP1NA)
- ZORO SELECT 15A Midget Locking Flanged Inlet 2P 2W 125VAC (7466N)
- CRYDOM Solid State Relay, 90 to 280VAC, 75A (HA4875)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Green (HBLFRSGN)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- MELTRIC 511P0D21 HANDLE w/CABLE RANGE (511P0D21)
- MELTRIC 596P0N15 HANDLE w/NPT (596P0N15)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- MELTRIC 711P0DP4 HANDLE w/CORD GRIP (711P0DP4)
- GARDNER BENDER Small Alum Cable Clips for Exterior, PK15 (PAW-1525L1)
- Meltric Cable Clamps & Clips