Shop All Cable Clamps & Clips
Meltric
7K6C6N20 BOX/ANGLE ADAPTER 60 DEGREE
Mfr # 7K6C6N20
Zoro # G501758544
Free Shipping & Returns
$702.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Metal Type Aluminum painted
- Thread Size 2" NPT
- Interior Volume 248.4 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 7K6C6N20
- Zoro # G501758544
- UPC # 784474067157
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Thread Size | 2" NPT |
Accessory Size | 6 |
Details
Color | Black |
Material | Metal |
Metal Type | Aluminum painted |
Interior Volume | 248.4 cu in |
Description
BOX/ANGLE ADAPTER 60 DEGREE METAL BLACK SIZE 6 2" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTA-CLIP ES35, End Stop for 35mm DIN Rail (2005.2)
- ZORO SELECT Blade Connector, Black/Wht, 15A, Industrial (BRY5269NC)
- TECHFLEX Braided Sleeving, 1.250 In., 50 ft., Black (CCP1.25BK)
- KABELSCHLEPP Varitrak(R), Open, Nylon, Width 180mm, 1 Ft (MK0950.141.RD.200-1v1)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- MELTRIC 795P0N15 HANDLE OVERSIZED w/NPT (795P0N15)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- MELTRIC 711C3N07 BOX/ANGLE ADAPTER 30 DEGREE (711C3N07)
- MELTRIC 514P0D35473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (514P0D35473)
- MELTRIC 61-1A346 DRAW PLATE (61-1A346)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 1 1/4, PK10 (COL2009SS)
- Meltric Cable Clamps & Clips