Shop All Cable Clamps & Clips
Meltric
7K6C6N15 BOX/ANGLE ADAPTER 60 DEGREE
Mfr # 7K6C6N15
Zoro # G801758398
product price: $702.99
/ea
Free Shipping & Returns
$702.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Metal Type Aluminum painted
- Interior Volume 248.4 cu in
- Accessory Size 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 7K6C6N15
- Zoro # G801758398
- UPC # 784474077880
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 6 |
Thread Size | 1 1/2" NPT |
Details
Color | Black |
Material | Metal |
Metal Type | Aluminum painted |
Interior Volume | 248.4 cu in |
Description
BOX/ANGLE ADAPTER 60 DEGREE METAL BLACK SIZE 6 1 1/2" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center Surge Arrester Mtg Kit (QOSAMK)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG9, Straight, Black (SECP9BA)
- SUPCO Auxiliary Contactor, DPAUX2 (DPAUX2)
- CAROL Tray Cable, Shielded, 16/2, 500 Ft. (C0456A.38.10)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- MELTRIC 513P0N07 HANDLE w/NPT (513P0N07)
- MELTRIC 715P0GP2 HANDLE w/CORD GRIP (715P0GP2)
- MELTRIC 713P0S16 HANDLE w/CLAMP & BUSHING (713P0S16)
- MELTRIC 512P0D21 HANDLE w/CABLE RANGE (512P0D21)
- MELTRIC 555P0D45 HANDLE SANTOPRENE w/CABLE RANGE (555P0D45)
- GAMPAK STRAP EMT 1HOLE 1"" (49922)
- Meltric Cable Clamps & Clips