Shop All Cable Clamps & Clips
Meltric
7K5P0N12 HANDLE OVERSIZED w/NPT
Mfr # 7K5P0N12
Zoro # G801759975
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Thread Size 1 1/4" NPT
- Metal Type Aluminum painted
- Cable Range Apx 0.88-1.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 7K5P0N12
- Zoro # G801759975
- UPC # 784474041560
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1 1/4" NPT |
Accessory Size | 5 |
Details
Color | Black |
Material | Metal |
Metal Type | Aluminum painted |
Cable Range | Apx 0.88-1.38 in |
Interior Volume | 99.8 cu in |
Description
HANDLE OVERSIZED w/NPT METAL BLACK SIZE 5 1 1/4" NPT Apx 0.88-1.38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Plug (CS8465C)
- EATON Circuit Breaker, PDG Series 25A, 3 Pole, 600V AC, A Curve (PDG13F0025TFFJ)
- CABLOFIL Cable Tray Support Bracket, Length 8.2in (FASUCB150PG)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF0526513)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- MELTRIC 513C7000 BOX/ANGLE ADAPTER 70 DEGREE (513C7000)
- MELTRIC 714P0S22 HANDLE w/CLAMP & BUSHING (714P0S22)
- MELTRIC 711C3N07 BOX/ANGLE ADAPTER 30 DEGREE (711C3N07)
- MELTRIC 711P0DP4 HANDLE w/CORD GRIP (711P0DP4)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- MELTRIC PFLUG400-90 LUG 90 DEGREE (PFLUG400-90)
- Meltric Cable Clamps & Clips