Shop All Cable Clamps & Clips
Meltric
7K5P0N10 HANDLE OVERSIZED w/NPT
Mfr # 7K5P0N10
Zoro # G001758112
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Cable Range Apx 0.75-1.00 in
- Interior Volume 99.8 cu in
- Thread Size 1" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 7K5P0N10
- Zoro # G001758112
- UPC # 784474067416
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1" NPT |
Accessory Size | 5 |
Details
Color | Black |
Material | Metal |
Cable Range | Apx 0.75-1.00 in |
Interior Volume | 99.8 cu in |
Metal Type | Aluminum painted |
Description
HANDLE OVERSIZED w/NPT METAL BLACK SIZE 5 1" NPT Apx 0.75-1.00 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 30A, 2 Pole, 120/240V AC (UBIF230NB)
- LEGRAND Support Clip, Ivory, Steel, Clips (V5703)
- LEGRAND External Elbow, Ivory, PVC, Elbows (818)
- INSULTAB Shrink Tubing, 2.0in ID, Black, 50ft (HS-105 2" Blk 50)
- MELTRIC 713P0DP4 HANDLE w/CORD GRIP (713P0DP4)
- MELTRIC 513C7000 BOX/ANGLE ADAPTER 70 DEGREE (513C7000)
- MELTRIC 715P0FP1 HANDLE w/CORD GRIP (715P0FP1)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- MELTRIC 795P0N15 HANDLE OVERSIZED w/NPT (795P0N15)
- GARDNER BENDER Cord Clips, Single Hole, PK3 (GCC-001)
- Meltric Cable Clamps & Clips