Shop All Cable Clamps & Clips
Meltric
7K5C7N15 BOX/ANGLE ADAPTER 70 DEGREE
Mfr # 7K5C7N15
Zoro # G501758445
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Accessory Size 5
- Metal Type Aluminum painted
- Thread Size 1 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 7K5C7N15
- Zoro # G501758445
- UPC # 784474084079
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 5 |
Thread Size | 1 1/2" NPT |
Details
Color | Black |
Material | Metal |
Metal Type | Aluminum painted |
Interior Volume | 111.8 cu in |
Description
BOX/ANGLE ADAPTER 70 DEGREE METAL BLACK SIZE 5 1 1/2" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M HeatShrink Cable Breakout Boot (HDBB-340-1-250)
- AC WORKS NEMA L15-20P 3-Phase 20A 250V 4-Prong Locking Male Plug With UL, C-UL Approval in Black (ASL1520P-BK)
- VAST Strut Channel Fitting, Silver, 1/4 (V388-45EG)
- TECHFLEX Turtle Wrap 6", Black Flame Retardant (DWT6.00BK)
- MELTRIC 711C3N07 BOX/ANGLE ADAPTER 30 DEGREE (711C3N07)
- MELTRIC 61-1A346 DRAW PLATE (61-1A346)
- MELTRIC 794P0ES2 HANDLE w/CORD GRIP (794P0ES2)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- MELTRIC 712C3N07 BOX/ANGLE ADAPTER 30 DEGREE (712C3N07)
- MELTRIC PFLUG400-90 LUG 90 DEGREE (PFLUG400-90)
- MIDWEST FASTENER 1/4" x 3/8" Natural Nylon Plastic Strap 25PK (64202)
- Meltric Cable Clamps & Clips