Shop All Cable Clamps & Clips
Meltric
7K5C7N12 BOX/ANGLE ADAPTER 70 DEGREE
Mfr # 7K5C7N12
Zoro # G101758135
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Interior Volume 111.8 cu in
- Accessory Size 5
- Thread Size 1 1/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 7K5C7N12
- Zoro # G101758135
- UPC # 784474069816
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 5 |
Thread Size | 1 1/4" NPT |
Details
Color | Black |
Material | Metal |
Interior Volume | 111.8 cu in |
Metal Type | Aluminum painted |
Description
BOX/ANGLE ADAPTER 70 DEGREE METAL BLACK SIZE 5 1 1/4" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Screw On (ASE10X10X6NK)
- SCHNEIDER ELECTRIC Pilot Light Head, Red, LED (ZB5AV043)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-2CG)
- IDEAL Swtc, P Btn, Spst, O-F, Scrw, 15A (774085)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- MELTRIC 61-1A346 DRAW PLATE (61-1A346)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- MELTRIC 511M3 ANGLE ADAPTER 30 DEGREE (511M3)
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, PK25 (22CC50C0375)
- Meltric Cable Clamps & Clips