Shop All Cable Clamps & Clips
Meltric
7K5C3N20 BOX/ANGLE ADAPTER 30 DEGREE
Mfr # 7K5C3N20
Zoro # G101757114
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Interior Volume 111.8 cu in
- Accessory Size 5
- Metal Type Aluminum painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 7K5C3N20
- Zoro # G101757114
- UPC # 784474055567
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 5 |
Thread Size | 2" NPT |
Details
Color | Black |
Material | Metal |
Interior Volume | 111.8 cu in |
Metal Type | Aluminum painted |
Description
BOX/ANGLE ADAPTER 30 DEGREE METAL BLACK SIZE 5 2" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Cable Flange Clip, Steel, Zinc Phosphate (BG-6-U-2-4)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.375A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-3/8-R)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 2 Pos, Lever (XB5AD25)
- PANDUIT 14.9" L Heavy Duty Cable Tie BK PK 250 (BT4LH-TL0)
- MELTRIC 513M3 ANGLE ADAPTER 30 DEGREE (513M3)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- MELTRIC 715C3N20 BOX/ANGLE ADAPTER 30 DEGREE (715C3N20)
- MELTRIC 715P0FP1 HANDLE w/CORD GRIP (715P0FP1)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 3/8 In, Pk25 (COL0609SS)
- Meltric Cable Clamps & Clips