Shop All Cable Clamps & Clips
Meltric
7K5C3N15 BOX/ANGLE ADAPTER 30 DEGREE
Mfr # 7K5C3N15
Zoro # G401757630
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Interior Volume 111.8 cu in
- Metal Type Aluminum painted
- Accessory Size 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 7K5C3N15
- Zoro # G401757630
- UPC # 784474043205
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 5 |
Thread Size | 1 1/2" NPT |
Details
Color | Black |
Material | Metal |
Interior Volume | 111.8 cu in |
Metal Type | Aluminum painted |
Description
BOX/ANGLE ADAPTER 30 DEGREE METAL BLACK SIZE 5 1 1/2" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Definite Purpose Magnetic Contactor, 3 Poles, 40 A Full Load Amps-Inductive, 120V AC, 50/60 Hz (8910DPA43V02)
- HUBBELL Electrical Box, Receptacle Box, Aluminum (HBL26401)
- SQUARE D Miniature Circuit Breaker, QOB Series 35A, 1 Pole, 120/240V AC (QOB135)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- MELTRIC 555P0D25 HANDLE SANTOPRENE w/CABLE RANGE (555P0D25)
- MELTRIC 513P0N07 HANDLE w/NPT (513P0N07)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 2 In, PK10 (COL3209SS)
- Meltric Cable Clamps & Clips