Shop All Cable Clamps & Clips
Meltric
7K4C7N15 BOX/ANGLE ADAPTER 70 DEGREE
Mfr # 7K4C7N15
Zoro # G601758208
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Interior Volume 91 cu in
- Accessory Size 4
- Thread Size 1 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 7K4C7N15
- Zoro # G601758208
- UPC # 784474077569
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 4 |
Thread Size | 1 1/2" NPT |
Details
Color | Black |
Material | Metal |
Interior Volume | 91 cu in |
Metal Type | Aluminum painted |
Description
BOX/ANGLE ADAPTER 70 DEGREE METAL BLACK SIZE 4 1 1/2" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (8501RS14P14V20)
- PANDUIT 5.6" L Intermediate Cable Tie NAT, 100PK (PLT1.5I-C)
- OMRON General Purpose Relay, 240V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PIAC240)
- ABB Conduit Outlet Body w/Cover, Iron, C (C27CG-TB)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- MELTRIC 514M3 ANGLE ADAPTER 30 DEGREE (514M3)
- MELTRIC 711P0DP4 HANDLE w/CORD GRIP (711P0DP4)
- MELTRIC 555P0D45 HANDLE SANTOPRENE w/CABLE RANGE (555P0D45)
- MELTRIC 711C3N07 BOX/ANGLE ADAPTER 30 DEGREE (711C3N07)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- GARDNER BENDER Cable Organizer, 1/4 In, Red (CW-T1RR50)
- Meltric Cable Clamps & Clips