Shop All Cable Clamps & Clips
Meltric
7K4C7N12 BOX/ANGLE ADAPTER 70 DEGREE
Mfr # 7K4C7N12
Zoro # G201758141
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Metal Type Aluminum painted
- Thread Size 1 1/4" NPT
- Accessory Size 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 7K4C7N12
- Zoro # G201758141
- UPC # 784474069458
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1 1/4" NPT |
Accessory Size | 4 |
Details
Color | Black |
Material | Metal |
Metal Type | Aluminum painted |
Interior Volume | 91 cu in |
Description
BOX/ANGLE ADAPTER 70 DEGREE METAL BLACK SIZE 4 1 1/4" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Cable Tester, Coax Explorer® 2 Tester with Batteries and Red Remote (VDV512-100)
- SOUTHWIRE Metal Clad, 3 w/Ground Conductors (61097301)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 3/4" x 10ft- White (BS-J-SCW-075-10-WT)
- AMPHENOL ER 37C 3716 PIN PLUG (MS3106A2821P)
- MELTRIC 511P0D21 HANDLE w/CABLE RANGE (511P0D21)
- MELTRIC 512P0D21 HANDLE w/CABLE RANGE (512P0D21)
- MELTRIC 713C3N07 BOX/ANGLE ADAPTER 30 DEGREE (713C3N07)
- MELTRIC 555P0D25 HANDLE SANTOPRENE w/CABLE RANGE (555P0D25)
- MELTRIC 713P0EP4 HANDLE w/CORD GRIP (713P0EP4)
- MELTRIC 514M3 ANGLE ADAPTER 30 DEGREE (514M3)
- ZORO SELECT Clamp, OD 1 3/4 In, 1/2 In W, Vinyl, PK25 (COV2909Z1)
- Meltric Cable Clamps & Clips