Shop All Cable Clamps & Clips
Meltric
7K4C3N15 BOX/ANGLE ADAPTER 30 DEGREE
Mfr # 7K4C3N15
Zoro # G301758331
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Metal Type Aluminum painted
- Thread Size 1 1/2" NPT
- Interior Volume 66 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 7K4C3N15
- Zoro # G301758331
- UPC # 784474073547
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1 1/2" NPT |
Accessory Size | 4 |
Details
Color | Black |
Material | Metal |
Metal Type | Aluminum painted |
Interior Volume | 66 cu in |
Description
BOX/ANGLE ADAPTER 30 DEGREE METAL BLACK SIZE 4 1 1/2" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 15A, White, 3-Way Type, Rocker (9803W)
- LITTELFUSE Open Fuse Block, CC UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (L60030C2PQ)
- SIEMENS Control Transformer, 500 VA, 55 °C, 120V AC, 240/480V AC (MT0500A)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-16-E-2-4)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- MELTRIC 715P0FP1 HANDLE w/CORD GRIP (715P0FP1)
- MELTRIC 514P0D35473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (514P0D35473)
- MELTRIC 712C3N07 BOX/ANGLE ADAPTER 30 DEGREE (712C3N07)
- MELTRIC 512M3 ANGLE ADAPTER 30 DEGREE (512M3)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- CMPLE Cable Clips for RG6 8 mm - Black, 100PK (194-N)
- Meltric Cable Clamps & Clips