Shop All Cable Clamps & Clips
Meltric
7K4C3N12 BOX/ANGLE ADAPTER 30 DEGREE
Mfr # 7K4C3N12
Zoro # G401758057
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Metal Type Aluminum painted
- Interior Volume 66 cu in
- Thread Size 1 1/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 7K4C3N12
- Zoro # G401758057
- UPC # 784474070348
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1 1/4" NPT |
Accessory Size | 4 |
Details
Color | Black |
Material | Metal |
Metal Type | Aluminum painted |
Interior Volume | 66 cu in |
Description
BOX/ANGLE ADAPTER 30 DEGREE METAL BLACK SIZE 4 1 1/4" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Boot, Weatherproof, Blk (HBL6031)
- MIDWEST FASTENER 1/2" x 1/2" x 1/4 Wire Clips 10PK (33405)
- 3M 16-14 AWG Nylon Locking Fork Terminal #8 Stud PK100 (MNG14-8FLX)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 100 ft. (9803)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- MELTRIC 713P0S16 HANDLE w/CLAMP & BUSHING (713P0S16)
- MELTRIC 512P0D21 HANDLE w/CABLE RANGE (512P0D21)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- MELTRIC 61-1A346 DRAW PLATE (61-1A346)
- PANDUIT Fixed Dia Clamp, 1.38" (35.1mm) Bundle, (CCH138-S10-C)
- Meltric Cable Clamps & Clips