Shop All Cable Clamps & Clips
Meltric
7K4C3N10 BOX/ANGLE ADAPTER 30 DEGREE
Mfr # 7K4C3N10
Zoro # G201758158
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Thread Size 1" NPT
- Interior Volume 66 cu in
- Metal Type Aluminum painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 7K4C3N10
- Zoro # G201758158
- UPC # 784474073530
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1" NPT |
Accessory Size | 4 |
Details
Color | Black |
Material | Metal |
Interior Volume | 66 cu in |
Metal Type | Aluminum painted |
Description
BOX/ANGLE ADAPTER 30 DEGREE METAL BLACK SIZE 4 1" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Photocontrol, 480VAC, Swivel Mounting (ZSS480)
- 3M One Hole Lug Connector, 500 kcmil, PK10 (31067)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1" Inside Diameter - 100' Length - Black (WL924)
- LITTELFUSE Midget Fuse, BLS Series, Fast-Acting, 2A, 600V AC, Non-Indicating, 10kA at 600V AC (BLS002)
- MELTRIC 512M3 ANGLE ADAPTER 30 DEGREE (512M3)
- MELTRIC 715P0FP1 HANDLE w/CORD GRIP (715P0FP1)
- MELTRIC 715P0GP2 HANDLE w/CORD GRIP (715P0GP2)
- MELTRIC 513P0N07 HANDLE w/NPT (513P0N07)
- MELTRIC 596P0N15 HANDLE w/NPT (596P0N15)
- MELTRIC PFLUG400-90 LUG 90 DEGREE (PFLUG400-90)
- PANDUIT Vertical Wire Saddle, .50" x 1.00" (12.7 (VWS50100-M)
- Meltric Cable Clamps & Clips