Shop All Cable Clamps & Clips
Meltric
7K3C3N10 BOX/ANGLE ADAPTER 30 DEGREE
Mfr # 7K3C3N10
Zoro # G501758230
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Interior Volume 29.6 cu in
- Metal Type Aluminum painted
- Thread Size 1" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 7K3C3N10
- Zoro # G501758230
- UPC # 784474075831
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1" NPT |
Accessory Size | 3 |
Details
Color | Black |
Material | Metal |
Interior Volume | 29.6 cu in |
Metal Type | Aluminum painted |
Description
BOX/ANGLE ADAPTER 30 DEGREE METAL BLACK SIZE 3 1" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Terminal Cover, 2 Pole, For 6ZEG6 (10L535)
- STEEL CITY 4 in. Sq 1-Device Cover (5258B)
- ZORO SELECT Strap, Malleable Iron, Size 1", PK50 (4YF51)
- SQUARE D Rotary Operating Mech 600Vac 250 Nema (9421LJ7)
- MELTRIC 555P0D45 HANDLE SANTOPRENE w/CABLE RANGE (555P0D45)
- MELTRIC 555P0D25 HANDLE SANTOPRENE w/CABLE RANGE (555P0D25)
- MELTRIC PFLUG400-90 LUG 90 DEGREE (PFLUG400-90)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK1000 (CCS25-S10-M)
- Meltric Cable Clamps & Clips