Shop All Cable Clamps & Clips
Meltric
7K2C3N10 BOX/ANGLE ADAPTER 30 DEGREE
Mfr # 7K2C3N10
Zoro # G001758389
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Metal Type Aluminum painted
- Accessory Size 2
- Interior Volume 29.6 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 7K2C3N10
- Zoro # G001758389
- UPC # 784474076210
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 2 |
Thread Size | 1" NPT |
Details
Color | Black |
Material | Metal |
Metal Type | Aluminum painted |
Interior Volume | 29.6 cu in |
Description
BOX/ANGLE ADAPTER 30 DEGREE METAL BLACK SIZE 2 1" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Pwr Dist Block, 175A, 3P, 6P Secondary, 600V (16021-3)
- SQUARE D Load Center, QO, 42 Spaces, 225A, 120/240V, Main Lug, 3 Phase (QO342L225G)
- HONEYWELL Safety Interlock Switch 2NC/1NO Magnetically Actuated (FF5-21-DC-10)
- EATON Cutler-Hammer Thermal Unit, 18.7 to 30.7A, PK3 (H2013B-3)
- MELTRIC 511P0D18443 HANDLE w/CABLE RANGE SELF EJECTING (511P0D18443)
- MELTRIC 513P0N07 HANDLE w/NPT (513P0N07)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- MELTRIC 513M3 ANGLE ADAPTER 30 DEGREE (513M3)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- MELTRIC 715P0GP2 HANDLE w/CORD GRIP (715P0GP2)
- GARDNER BENDER Push-Mount Base, Black, PK10 (45-PMBUVB)
- Meltric Cable Clamps & Clips