Shop All Cable Clamps & Clips
Meltric
796P0N30 HANDLE OVERSIZED w/NPT
Mfr # 796P0N30
Zoro # G501758322
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Cable Range Apx 2.44-2.81 in
- Metal Type Aluminum
- Thread Size 3" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 796P0N30
- Zoro # G501758322
- UPC # 784474084680
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Thread Size | 3" NPT |
Accessory Size | 6 |
Details
Color | Blue |
Material | Metal |
Cable Range | Apx 2.44-2.81 in |
Metal Type | Aluminum |
Interior Volume | 112 cu in |
Description
HANDLE OVERSIZED w/NPT METAL BLUE SIZE 6 3" NPT Apx 2.44-2.81 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES Pendant Station, 2, Push Button, NO, Yellow (CPH02-D00-000A)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- 3M Resin Comp Splice Kit, 10 to 4 AWG, Blk (5321)
- SQUARE D Molded Case Circuit Breaker, JDL Series 225A, 3 Pole, 600V AC (JDL36225)
- MELTRIC 713C3N07 BOX/ANGLE ADAPTER 30 DEGREE (713C3N07)
- MELTRIC 511P0D18443 HANDLE w/CABLE RANGE SELF EJECTING (511P0D18443)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- MELTRIC 511P0D21 HANDLE w/CABLE RANGE (511P0D21)
- MELTRIC 512P0D21 HANDLE w/CABLE RANGE (512P0D21)
- GARDNER BENDER Plastic Cable Clamp, 3/4", UVB Black, PK6 (PPC-1575UVB)
- Meltric Cable Clamps & Clips