Shop All Cable Clamps & Clips
Meltric
796P0N25 HANDLE OVERSIZED w/NPT
Mfr # 796P0N25
Zoro # G201758257
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Thread Size 2 1/2" NPT
- Accessory Size 6
- Metal Type Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 796P0N25
- Zoro # G201758257
- UPC # 784474083607
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Thread Size | 2 1/2" NPT |
Accessory Size | 6 |
Details
Color | Blue |
Material | Metal |
Metal Type | Aluminum |
Interior Volume | 112 cu in |
Cable Range | Apx 1.94-2.44 in |
Description
HANDLE OVERSIZED w/NPT METAL BLUE SIZE 6 2 1/2" NPT Apx 1.94-2.44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 0.500 In., 10 ft., Black (FGN0.50BK10)
- DAYTON Overload Relay, 0.63 to 1A, Class 10, 3P (6ECA7)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 208/240/480V AC (9070TF150D20)
- RACO Extension Ring, 1 Gang, Steel, Outlet Box (653)
- MELTRIC 512M3 ANGLE ADAPTER 30 DEGREE (512M3)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- MELTRIC 711C3N07 BOX/ANGLE ADAPTER 30 DEGREE (711C3N07)
- MELTRIC 513P0N07 HANDLE w/NPT (513P0N07)
- PANDUIT Fxd dia. Clmp, .56" Bdl, #10 Scrw, Wh, PK100 (CCH56-S10-C)
- Meltric Cable Clamps & Clips