Shop All Cable Clamps & Clips
Meltric
796P0N20 HANDLE OVERSIZED w/NPT
Mfr # 796P0N20
Zoro # G601758512
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Cable Range Apx 1.69-2.44 in
- Accessory Size 6
- Metal Type Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 796P0N20
- Zoro # G601758512
- UPC # 784474084611
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 6 |
Thread Size | 2" NPT |
Details
Color | Blue |
Material | Metal |
Cable Range | Apx 1.69-2.44 in |
Metal Type | Aluminum |
Interior Volume | 112 cu in |
Description
HANDLE OVERSIZED w/NPT METAL BLUE SIZE 6 2" NPT Apx 1.69-2.44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 30 ft. 12/3 Extension Cord Reel 13 Amps 0 Outlets 120VAC Voltage (PC10-3012-X)
- REMKE Cord Grip, Alum, 3" NPT, 2.812-3.00 (RSR-903)
- EATON Circuit Breaker, BR Series 20A, 1 Pole (BRN120DF)
- HUBBELL Straight Blade Receptacle, Duplex, 2-Pole 3-Wire, 20A 125V, 5-20R (CR20I)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- MELTRIC 555P0D45 HANDLE SANTOPRENE w/CABLE RANGE (555P0D45)
- MELTRIC 513M3 ANGLE ADAPTER 30 DEGREE (513M3)
- MELTRIC PFLUG400-90 LUG 90 DEGREE (PFLUG400-90)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- SWE-TECH 3C Cable Clamp - Medium - White, 11PK (FWT30CA-39111)
- Meltric Cable Clamps & Clips