Shop All Cable Clamps & Clips
Meltric
796P0N15 HANDLE OVERSIZED w/NPT
Mfr # 796P0N15
Zoro # G201757861
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Thread Size 1 1/2" NPT
- Interior Volume 112 cu in
- Metal Type Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 796P0N15
- Zoro # G201757861
- UPC # 784474084673
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1 1/2" NPT |
Accessory Size | 6 |
Details
Color | Blue |
Material | Metal |
Interior Volume | 112 cu in |
Metal Type | Aluminum |
Cable Range | Apx 1.25-1.81 in |
Description
HANDLE OVERSIZED w/NPT METAL BLUE SIZE 6 1 1/2" NPT Apx 1.25-1.81 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Rigid Inside Coupling, Gray (G3001A)
- SIEMENS Module (6ES7522-1BH01-0AB0)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2559SW0003)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC011)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- MELTRIC 715C3N20 BOX/ANGLE ADAPTER 30 DEGREE (715C3N20)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- MELTRIC 713P0S16 HANDLE w/CLAMP & BUSHING (713P0S16)
- MELTRIC PFLUG400-90 LUG 90 DEGREE (PFLUG400-90)
- ZSI SVN Loop Clamp, 1-1/8x1/2", 0.281"Hole (SVN-18)
- Meltric Cable Clamps & Clips